Zoro Homepage

Center Upright, fits 2000mm tall, Steel

  • Mfr # PCU20

  • Zoro # G6803099


product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2000 mm
Gauge
12 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCU20
Zoro #
G6803099
UPC #
783510399801
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
2000

Details

Item
Center Upright,Fits 2000mm tall,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2000 mm
Gauge
12 ga
Color
Light Gray
Weight
16.05 lb
Series
ProLine

Description

Center Upright,Fits 2000mm tall,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.