
Center Upright, Fits 2200mm tall, Steel
Mfr # PCU22
Zoro # G5855825
product price: $373.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2200 mm
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCU22
Zoro #
G5855825
UPC #
783510399900
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
2200
Details
Item
Center Upright,Fits 2200mm tall,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2200 mm
Gauge
12 ga
Color
Light Gray
Series
ProLine
Weight
18 lb
Description
Center Upright,Fits 2200mm tall,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.