Zoro Homepage

Clamp Block Kit, SS Type 316L

  • Mfr # ACBK6SS

  • Zoro # G6781758


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Unfinished
For Use With
Steel Enclosures
Sub-Category
Other Accessories
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACBK6SS
Zoro #
G6781758
UPC #
783510214791
Country of Origin
China

Dimensions

Thickness
10 ga / 3.6 mm

Details

Item
Clamp Block Kit
Material
Stainless Steel
Finish
Unfinished
For Use With
Steel Enclosures
Sub-Category
Other Accessories
Color
Unpainted
NEMA Enclosure Type
4X
Application
Industrial Door Mounting and Locks
Gauge
10
Includes
(2) Clamp Blocks, (2) Sets of Screws, Mounting Hardware
Weight
0.70 lb

Description

Clamp Block Kit, Material Stainless Steel, Finish Unfinished, For Use With Steel Enclosures, Sub-Category Other Accessories, NEMA Enclosure Type 4X, Application Industrial Door Mounting and Locks, Includes (2) Clamp Blocks, (2) Sets of Screws, Mounting Hardware, Gauge 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.