Zoro Homepage

Clamp Cover, Type 4, 16.00x14.00x6.00, G

  • Mfr # A1614NF

  • Zoro # G5858169


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Height
16 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1614NF
Zoro #
G5858169
UPC #
783510553401
Country of Origin
Mexico

Dimensions

Height
16 in
Depth
6 in
Width
14 in
Size
16 x 14 x 6 in
Overall Width
15.38 in
Thickness
14 ga / 1.9 mm
Overall Length
17-1/2 in
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
17.50 x 15.38 in / 445 x 391 mm

Details

Item
Clamp Cover,Type 4,16.00x14.00x6.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
NEMA Enclosure Type
12, 13
Application
Indoor
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
Standards
UL 50, 50E Listed; Type 4, 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E27525; UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 12, 13; CSA, File No. 42184: Type 4, 12; IEC 60529, IP66
Weight
20.20 lb
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A16P14G
Mounting
16.75 x 12.00 in / 425 x 305 mm
Panel
A16P14

Description

Clamp Cover,Type 4,16.00x14.00x6.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.