Zoro Homepage

Clamp-Cover, Type 4X, 10.00x8.00x4.00, Aluminum

  • Mfr # A1008NFAL

  • Zoro # G6810433


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A10P8AL, A10P8G, A10P8
Height
10 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1008NFAL
Zoro #
G6810433
UPC #
783510566401
Country of Origin
Mexico

Dimensions

Height
10 in
Depth
4 in
Width
8 in
Size
10 x 8 x 4 in
Overall Width
9.38 in
Overall Length
11-1/2 in
Thickness
0.08 in / 2 mm
Overall Dimensions
11.50 x 9.38 in / 292 x 238 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm

Details

Item
Clamp-Cover,Type 4X,10.00x8.00x4.00,A
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A10P8AL, A10P8G, A10P8
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Standards
UL 50, 50E Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
3.18 lb
Conductive Panel
A10P8G
Mounting
10.75 x 6.00 in / 273 x 152 mm
Aluminum Panel
A10P8AL
Steel Panel
A10P8
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

Clamp-Cover,Type 4X,10.00x8.00x4.00,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.