Zoro Homepage

Clamp Cover, Type 4X, 10.00x8.00x4.00, SS Type 316L

  • Mfr # A1008NFSS6

  • Zoro # G6815419


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1008NFSS6
Zoro #
G6815419
UPC #
783510835101
Country of Origin
Mexico

Dimensions

Size
10 x 8 x 4 in
Height
10 in
Depth
4 in
Width
8 in
Overall Length
11-1/2 in
Overall Width
9.38 in
Overall Dimensions
11.50 x 9.38 in / 292 x 238 mm
Body Thickness
14 ga / 1.98 mm
Door Thickness
16 ga / 1.59 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm

Details

Item
Clamp Cover,Type 4X,10.00x8.00x4.00,S
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Standards
Weight
8 lb
Conductive Steel Panel
A10P8G
Mounting
10.75 x 6.00 in / 273 x 152 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Steel Panel
A10P8

Description

Clamp Cover,Type 4X,10.00x8.00x4.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.