Zoro Homepage

Clamp Cover, Type 4X, 14.00x12.00x6.00, SS Type 316L

  • Mfr # A1412NFSS6

  • Zoro # G6815403


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Width
12 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1412NFSS6
Zoro #
G6815403
UPC #
783510835309
Country of Origin
Mexico

Dimensions

Width
12 in
Size
14 x 12 x 6 in
Height
14 in
Depth
6 in
Overall Width
13.38 in
Overall Length
15-1/2 in
Door Thickness
16 ga / 1.59 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm
Body Thickness
14 ga / 1.98 mm
Overall Dimensions
15.50 x 13.38 in / 394 x 340 mm

Details

Item
Clamp Cover,Type 4X,14.00x12.00x6.00,
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Color
Unpainted
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 50 Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A, 508 Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets Type 3RX requirements
Weight
15 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Steel Panel
A14P12
Conductive Steel Panel
A14P12G
Mounting
14.75 x 10.00 in / 375 x 254 mm

Description

Clamp Cover,Type 4X,14.00x12.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.