Clamp-Cover, Type 4X, 16.00x14.00x6.00,

  • Mfr # A1614NFAL

  • Zoro # G5858887


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A16P14AL, A16P14G, A16P14
Color
Unpainted
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1614NFAL
Zoro #
G5858887
UPC #
783510566708
Country of Origin
Mexico

Dimensions

Size
16 x 14 x 6 in
Width
14 in
Height
16 in
Depth
6 in
Overall Width
15.38 in
Overall Length
17-1/2 in
Thickness
0.08 in / 2 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
17.50 x 15.38 in / 445 x 391 mm

Details

Item
Clamp-Cover,Type 4X,16.00x14.00x6.00,
Material
Aluminum
Finish
Brushed
For Use With
For Use With Mfr. Model Number A16P14AL, A16P14G, A16P14
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Weight
8.80 lb
Standards
UL 50, 50E Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Aluminum Panel
A16P14AL
Mounting
16.75 x 12.00 in / 425 x 305 mm
Conductive Panel
A16P14G
Steel Panel
A16P14

Description

Clamp-Cover,Type 4X,16.00x14.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.