Zoro Homepage

Clamp Cover, Type 4X, 16.00x14.00x6.00,

  • Mfr # A1614NFSS

  • Zoro # G5858607


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Depth
6 in
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1614NFSS
Zoro #
G5858607
UPC #
783510569709
Country of Origin
Mexico

Dimensions

Depth
6 in
Size
16 x 14 x 6 in
Width
14 in
Height
16 in
Overall Width
15.38 in
Overall Length
17-1/2 in
Body Thickness
14 ga / 1.98 mm
Overall Dimensions
17.50 x 15.38 in / 445 x 391 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Door Thickness
16 ga / 1.59 mm

Details

Item
Clamp Cover,Type 4X,16.00x14.00x6.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 50 Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A, 508 Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets Type 3RX requirements
Weight
18.90 lb
Conductive Steel Panel
A16P14G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Mounting
16.75 x 12.00 in / 425 x 305 mm
Steel Panel
A16P14

Description

Clamp Cover,Type 4X,16.00x14.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.