Zoro Homepage

Clamp Cover, Type 4X, 6.00x4.00x4.00, SS Type 316L

  • Mfr # A6044NFSS6

  • Zoro # G6815376


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Width
4 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6044NFSS6
Zoro #
G6815376
UPC #
783510834807
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
4 in
Height
6 in
Size
6 x 4 x 4 in
Overall Width
5.38 in
Overall Length
7-1/2 in
Door Thickness
16 ga / 1.59 mm
Overall Dimensions
7.50 x 5.38 in / 191 x 137 mm
Body Thickness
16 ga / 1.59 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm

Details

Item
Clamp Cover,Type 4X,6.00x4.00x4.00,SS
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Color
Unpainted
Gauge
Body: 16 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Standards
Weight
3.16 lb
Conductive Steel Panel
A6P4G
Mounting
6.75 x 2.00 in / 171 x 51 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Steel Panel
A6P4

Description

Clamp Cover,Type 4X,6.00x4.00x4.00,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.