Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Cover, Type 4X, 6.00x6.00x4.00, SS

  • Mfr # A606NFSS6

  • Zoro # G5860883


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Gauge
Body: 16 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606NFSS6
Zoro #
G5860883
UPC #
783510835002
Country of Origin
Mexico

Dimensions

Width
6 in
Depth
4 in
Height
6 in
Size
6 x 6 x 4 in
Overall Width
7.38 in
Overall Length
7-1/2 in
Panel Size
4.88 x 4.88 in / 124 x 124 mm
Body Thickness
16 ga / 1.59 mm
Overall Dimensions
7.50 x 7.38 in / 191 x 187 mm
Door Thickness
16 ga / 1.59 mm

Details

Item
Clamp Cover,Type 4X,6.00x6.00x4.00,SS
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Gauge
Body: 16 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Weight
4.13 lb
Standards
UL 50 Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A, 508 Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets Type 3RX requirements
Steel Panel
A6P6
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Steel Panel
A6P6G
Mounting
6.75 x 4.00 in / 171 x 102 mm

Description

Clamp Cover,Type 4X,6.00x6.00x4.00,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.