Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Cover, Type 4X, 8.00x6.00x4.00, SS

  • Mfr # A8064NFSS6

  • Zoro # G5860838


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Features
Watertight, Corrosion-Resistant
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8064NFSS6
Zoro #
G5860838
UPC #
783510834906
Country of Origin
Mexico

Dimensions

Depth
4 in
Size
8 x 6 x 4 in
Height
8 in
Width
6 in
Overall Length
9-1/2 in
Overall Width
7.38 in
Overall Dimensions
9.50 x 7.38 in / 241 x 187 mm
Body Thickness
14 ga / 1.98 mm
Door Thickness
16 ga / 1.59 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm

Details

Item
Clamp Cover,Type 4X,8.00x6.00x4.00,SS
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Weight
5.28 lb
Standards
UL 50 Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A, 508 Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Steel Panel
A8P6G
Steel Panel
A8P6
Mounting
8.75 x 4.00 in / 222 x 102 mm

Description

Clamp Cover,Type 4X,8.00x6.00x4.00,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.