Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Kit, Screw Cover Enclosures

  • Mfr # AFC412SS

  • Zoro # G8752247


product price: $65.79
/ea

Key Features

Overall Length
7 in
Overall Width
5 in
Material
Stainless Steel
Lid Style
Cover Cap
Overall Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFC412SS
Zoro #
G8752247
UPC #
783510302481
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
5 in
Overall Height
1-1/4 in
Material Thickness
12 ga

Details

Item
Box Cover
Material
Stainless Steel
Lid Style
Cover Cap
Sub-Category
Locking Accessories
For Use With
Screw Cover Enclosures
Application
Provides Quick Access to Enclosures That Have Screw Covers
Color
Natural
Includes
(2) Fast-Operating Clamps
Finish
Polished
Features
Quick Access to Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X

Description

Clamp Kit, Material Stainless Steel, Finish Polished, For Use With Screw Cover Enclosures, Sub-Category Locking Accessories, Application Provides Quick Access to Enclosures That Have Screw Covers, Includes (2) Fast-Operating Clamps, Features Quick Access to Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.