Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Nut Package, 5/16-18, Steel

  • Mfr # APS51618CN

  • Zoro # G6821247


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Special Use, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
Sub-Category
Mounting Accessories
Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS51618CN
Zoro #
G6821247
UPC #
783510240004
Country of Origin
United States

Dimensions

Size
5/16"-18

Details

Item
Clamping Nut Package,5/16--18,Steel
Material
Mild Steel
Finish
Plated
For Use With
Special Use, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
1.88 lb
Use With
A72H2518FS, A72H3124FS, A72H3724FS
Usage
Special Use
Thread
5/16-18

Description

Clamping Nut Package,5/16--18,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.