
Clamps Electrical Enclosures, 36 in H, 8 in D, 25.38 in W, 4, Steel
Mfr # A36HS2508LP
Zoro # G6780586
product price:Â $1,396.80
/ea
Free Shipping & Returns
Key Features
Nominal Width
25.38 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A36HS2508LP
Zoro #
G6780586
UPC #
783510201401
Country of Origin
United States
Dimensions
Nominal Width
25.38 in
Nominal Height
36 in
Nominal Depth
8 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 3, 4, 12, 13; CSA File No. 42186: Type 4, 12; IEC 60529, IP66
Features
4 Watertight
IP Rating
IP66
Weight
41
Clamp Quantity
5
Description
Disconnect Enclosure with Clamps,Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.