Shop NVENT HOFFMAN
See all product information
Create Account
Clamps Electrical Enclosures, 36 in H, 8 in D, 25.38 in W, NEMA 4X, 304 Stainless Steel
- Mfr # A36HS2508SSLP
- Zoro # G6826926
product price:Â
$
4,004.16
/ea
Free Shipping & Returns
Key Features
Nominal Width
25.38 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A36HS2508SSLP
- Zoro #
- G6826926
- UPC #
- 783510275402
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- #4 Brushed
- Mounting
- Wall
- Cover Style
- Solid
- Features
- 4X Watertight, corrosion-resistant
- Standards
- UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
- IP Rating
- IP66
- Weight
- 71
- Clamp Quantity
- 5
Dimensions
- Nominal Width
- 25.38 in
- Nominal Height
- 36 in
- Nominal Depth
- 8 in
- Data Pocket Size
- 12.00 x 12.00 in / 305 x 305 mm
Description
Disconnect Enclosure with Clamps,Type 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.