Shop NVENT HOFFMAN

Clamps with Padlock Hasp Electrical Enclosures, 16 in H, 6 in D, 12 in W, 12, 13, 3, 3R, 3RX, 4, 4X

  • Mfr # A16H1206SSLP
  • Zoro # G8750761

product price: 
$
1,516.11
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A16H1206SSLP
Zoro #
G8750761
UPC #
783510282592
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Gasket
Seamless Foam-In-Place
Series
A4SW3
Enclosure Cover Features
Clamps
Metal Gauge
14 ga
IP Rating
IP66
Interior Panel
32FT25
Standards
CSA File No 42186: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed
Features
4X Watertight, corrosion-resistant
Weight
21.2
Clamp Quantity
4
Data Pocket
Small
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A16P12G
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place
Product Type
Enclosure
Wire Color
Silver

Dimensions

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
Body Material Thickness
14 ga
Panel Width
9 in
Overall Depth
6 in
Panel Height
13 in
Overall Height
16 in
Overall Width
12 in

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 6 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel 32FT25, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products