Clamps with Padlock Hasp Electrical Enclosures, 20 in H, 8 in D, 16 in W, 12, 13, 3, 3R, 3RX, 4, 4X

  • Mfr # A20H1608SSLP
  • Zoro # G8750847
product price: 
$
1,981.71
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20H1608SSLP
Zoro #
G8750847
UPC #
783510290207
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Series
A4SW3
Gasket
Seamless Foam-In-Place
Interior Panel
32FT31
Standards
CSA File No 42186: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed
Metal Gauge
14 ga
Enclosure Cover Features
Clamps
IP Rating
IP66
Features
4X Watertight, corrosion-resistant
Clamp Quantity
4
Data Pocket
Small
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
A20P16G
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Wire Color
Silver

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
Body Material Thickness
14 ga
Overall Height
20 in
Panel Height
17 in
Panel Width
13 in
Overall Depth
8 in
Overall Width
16 in

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 20 in, Interior Panel 32FT31, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products