Climaguard Air-To-Air Heat Exchanger Out

  • Mfr # TX231416100

  • Zoro # G5848816


product price: $2,536.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
12 in
Gauge
18 ga
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX231416100
Zoro #
G5848816
UPC #
783510188542
Country of Origin
United States

Dimensions

Width
12 in
Height
23 in
Size
23 x 12 x 7.1 in
Depth
7.1 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Heat Exchanger Out
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
NEMA Enclosure Type
4
Color
Light Gray
Standards
UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
Voltage
100 to 120V AC
Mounting Style
Surface
Type
Watertight
Series
ClimaGuard
Weight
32 lb
Capacity Watts Per °C
25 W
Operating Temperature
-40 to 149 °F / -40 to 65 °C
Max Watts Per °F
14 W
Max Current
0.6 A
Nominal Voltage
115 V
Protection Rating
NEMA Type 4
Max Watts Per °C
25 W
Capacity Watts Per °F
14 W
Voltage AC
100 V

Description

Climaguard Air-To-Air Heat Exchanger Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.