Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climaguard Air-To-Air Heat Exchanger Out

  • Mfr # TX385624100

  • Zoro # G5851668


product price: $6,056.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
38 x 19.7 x 10.1 in
Height
38 in
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX385624100
Zoro #
G5851668
UPC #
783510234317
Country of Origin
United States

Dimensions

Size
38 x 19.7 x 10.1 in
Height
38 in
Width
19.7 in
Depth
10.1 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Heat Exchanger Out
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4
Gauge
18 ga
Color
Light Gray
Voltage
24V DC
Mounting Style
Surface
Type
Watertight
Series
ClimaGuard
Weight
68 lb
Standards
UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
Voltage DC
24 V
Capacity Watts Per °C
100 W
Protection Rating
NEMA Type 4
Capacity Watts Per °F
56 W
Max Watts Per °F
56 W
Nominal Voltage
24 V
Operating Temperature
-40 to 149 °F / -40 to 65 °C
Max Current
8.6 A
Max Watts Per °C
100 W

Description

Climaguard Air-To-Air Heat Exchanger Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.