Shop NVENT HOFFMAN

CLIMAGUARD Air-to-Air Heat Exchanger Outdoor, X52, 2.00x2.00x2.00, Gra

  • Mfr # TX528324100
  • Zoro # G6783359

product price: 
$
10,237.38
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
10.1 in
Height
52 in
Size
52 x 19.7 x 10.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TX528324100
Zoro #
G6783359
UPC #
783510234386
Country of Origin
United States

Dimensions

Depth
10.1 in
Height
52 in
Size
52 x 19.7 x 10.1 in
Width
19.7 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Heat Exchanger Out
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
NEMA Enclosure Type
4
Color
Light Gray
Standards
UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
Voltage
24V DC
Mounting Style
Surface
Type
Watertight
Weight
103 lb
Series
ClimaGuard
Nominal Voltage
24 V
Max Watts Per °C
150 W
Max Watts Per °F
83 W
Max Current
21.1 A
Capacity Watts Per °F
83 W
Operating Temperature
-40 to 149 °F / -40 to 65 °C
Protection Rating
NEMA Type 4
Capacity Watts Per °C
150 W
Voltage DC
24 V

Description

Climaguard Air-To-Air Heat Exchanger Out

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.