Climaguard Air-To-Air Indoor, 29.50x10.0

  • Mfr # XR290816012

  • Zoro # G5815259


product price: $2,124.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
Depth
3.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR290816012
Zoro #
G5815259
UPC #
783510113384
Country of Origin
United States

Dimensions

Depth
3.09 in
Height
29-1/2 in
Width
10 in
Size
29-1/2 in x 10 in x 3.09 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Indoor,29.50x10.0
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Voltage
100 to 120V AC
Series
ClimaGuard
Weight
25 lb
Standards
UL/cUL Listed; Type 12; File No. SA7402; UR/cUR Recognized; Type 12 on XR20 and XR29-08 models; Type 3R on XR29-18 and larger models when surface mounted vertically on an enclosure; CE; EAC
Max Watts Per °F
8 W
Capacity Watts Per °F
8 W
Nominal Voltage
115 V
Max Watts Per °C
14 W
Capacity Watts Per °C
14 W
Protection Rating
NEMA Type 12
Voltage AC
100 V
Operating Temperature
-20 to 140 °F / -29 to 60 °C
Max Current
0.6 A

Description

Climaguard Air-To-Air Indoor,29.50x10.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.