Climaguard Air-To-Air Indoor, 47.16x10.2

  • Mfr # XR472426012

  • Zoro # G5815399


product price:  $4,403.80
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR472426012
Zoro #
G5815399
UPC #
783510113452
Country of Origin
United States

Dimensions

Size
47.16 in x 10.24 in x 5.92 in
Width
10.24 in
Height
47.16 in
Depth
5.92 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Indoor,47.16x10.2
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Voltage
200 to 250V AC
Series
ClimaGuard
Weight
57 lb
Standards
UL/cUL Listed; Type 12; File No. SA7402; UR/cUR Recognized; Type 12 on XR20 and XR29-08 models; Type 3R on XR29-18 and larger models when surface mounted vertically on an enclosure; CE; EAC
Max Current
0.9 A
Max Watts Per °C
43 W
Voltage AC
200 V
Capacity Watts Per °C
43 W
Nominal Voltage
230 V
Operating Temperature
-20 to 140 °F / -29 to 60 °C
Capacity Watts Per °F
24 W
Max Watts Per °F
24 W
Protection Rating
NEMA Type 12

Description

Climaguard Air-To-Air Indoor,47.16x10.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.