Climaguard Air-To-Air Outdoor, 2.00x2.00

  • Mfr # TX528326100

  • Zoro # G5851756


product price:  $8,169.34
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
52 x 19.7 x 10.1 in
NEMA Enclosure Type
4
Depth
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TX528326100
Zoro #
G5851756
UPC #
783510234416
Country of Origin
United States

Dimensions

Size
52 x 19.7 x 10.1 in
Depth
10.1 in
Height
52 in
Width
19.7 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Outdoor,2.00x2.00
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4
Color
Light Gray
Gauge
18 ga
Voltage
200 to 250V AC
Mounting Style
Surface
Type
Watertight
Series
ClimaGuard
Weight
103 lb
Standards
UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
Voltage AC
200 V
Operating Temperature
-40 to 149 °F / -40 to 65 °C
Capacity Watts Per °F
83 W
Max Current
3.4 A
Max Watts Per °C
150 W
Protection Rating
NEMA Type 4
Nominal Voltage
230 V
Capacity Watts Per °C
150 W
Max Watts Per °F
83 W

Description

Climaguard Air-To-Air Outdoor,2.00x2.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.