Shop NVENT HOFFMAN
See all product information
Create Account
CLIMAGUARD Air-to-Air Outdoor, 2.00x2.00x2.00, Gray, Steel
- Mfr # TX231426100
- Zoro # G6783307
product price:Â
$
3,262.11
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
12 in
Size
23 x 12 x 7.1 in
Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX231426100
- Zoro #
- G6783307
- UPC #
- 783510234171
- Country of Origin
- United States
- Item
- Climaguard Air-To-Air Outdoor,2.00x2.00
- Material
- Mild Steel
- Finish
- Powder Coated
- Gauge
- 18 ga
- Color
- Light Gray
- NEMA Enclosure Type
- 4
- Voltage
- 200V AC to 250V AC
- Standards
- UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
- Mounting Style
- Surface
- Type
- Watertight
- Weight
- 30 lb
- Series
- ClimaGuard
- Max Watts Per °F
- 14 W
- Operating Temperature
- -40 to 149 °F / -40 to 65 °C
- Capacity Watts Per °F
- 14 W
- Voltage AC
- 200 V
- Max Current
- 0.1 A
- Capacity Watts Per °C
- 25 W
- Nominal Voltage
- 230 V
- Max Watts Per °C
- 25 W
- Protection Rating
- NEMA Type 4
Dimensions
- Width
- 12 in
- Size
- 23 x 12 x 7.1 in
- Height
- 23 in
- Depth
- 7.1 in
- Thickness
- 18 ga / 1.21 mm
Description
Climaguard Air-To-Air Outdoor,2.00x2.00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.