
CLIMAGUARD Air-to-Air Outdoor, 2.00x2.00x2.00, Gray, Steel
Mfr # TX385626100
Zoro # G6783377
product price:Â $4,823.81
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
38 in
Depth
10.1 in
NEMA Enclosure Type
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TX385626100
Zoro #
G6783377
UPC #
783510234324
Country of Origin
United States
Dimensions
Height
38 in
Depth
10.1 in
Width
19.7 in
Size
38 x 19.7 x 10.1 in
Thickness
18 ga / 1.21 mm
Description
Climaguard Air-To-Air Outdoor,2.00x2.00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.