Climaguard Air-To-Air Outdoor, 33.00x15.

  • Mfr # TX332816100

  • Zoro # G5848929


product price:  $3,524.98
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Width
15.7 in
Size
33 x 15.7 x 8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX332816100
Zoro #
G5848929
UPC #
783510188566
Country of Origin
United States

Dimensions

Width
15.7 in
Size
33 x 15.7 x 8.1 in
Height
33 in
Depth
8.1 in
Thickness
18 ga / 1.21 mm

Details

Item
Climaguard Air-To-Air Outdoor,33.00x15.
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
NEMA Enclosure Type
4
Color
Light Gray
Voltage
100 to 120V AC
Type
Watertight
Mounting Style
Surface
Weight
58 lb
Series
ClimaGuard
Standards
UL/cUL Listed; Type 12, 4; 4X optional; File No. SA7402; UR/cUR Recognized; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC; Telcordia GR-487 capable
Voltage AC
100 V
Capacity Watts Per °F
28 W
Operating Temperature
-40 to 149 °F / -40 to 65 °C
Max Watts Per °F
28 W
Capacity Watts Per °C
50 W
Max Current
1.4 A
Max Watts Per °C
50 W
Protection Rating
NEMA Type 4
Nominal Voltage
115 V

Description

Climaguard Air-To-Air Outdoor,33.00x15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.