
CLIMAGUARD Air-to-Water Indoor, 15.91x12.13x4.49, Gray, Steel
Mfr # WCHE01926002
Zoro # G6822778
product price:Â $1,963.28
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WCHE01926002
Zoro #
G6822778
UPC #
783510256135
Country of Origin
Italy
Dimensions
Depth
4.49 in
Height
15.9 in
Width
12.12 in
Size
15.9 in x 12.12 in x 4.49 in
Thickness
18 ga / 1.21 mm
Description
CLIMAGUARD Air-to-Water Indoor,15.91x12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.