CLIMAGUARD Air-to-Water Indoor, 36.42x15.75x8.07, Gray, Steel

  • Mfr # WCHE04926002

  • Zoro # G6822814


product price:  $2,830.46
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
8.07 in
Features
Dust-Resistant
Width
15-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCHE04926002
Zoro #
G6822814
UPC #
783510256142
Country of Origin
Italy

Dimensions

Depth
8.07 in
Width
15-3/4 in
Size
36.41 in x 15-3/4 in x 8.07 in
Height
36.41 in
Thickness
18 ga / 1.21 mm

Details

Item
CLIMAGUARD Air-to-Water Indoor,36.42x15
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
18 ga
Application
Indoor
NEMA Enclosure Type
12
Color
Light Gray
Standards
UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
Voltage
200 to 250V AC
Weight
52 lb
Series
ClimaGuard
Capacity Btu/h @ Δt 25°C
7506 Btu/h
Nominal Voltage
230 V
Watts @ Δt 25°C
2200 W
Btu/h @ Δt 25 C
7506 Btu/h
Capacity Watts @ Δt 25°C
2200 W
Operating Temperature
50 - 122 °F / 10 - 50 °C
Max Current
0.8 A
Protection Rating
NEMA Type 12; IP55
Voltage AC
200 V

Description

CLIMAGUARD Air-to-Water Indoor,36.42x15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.