CLIMAGUARD Air-to-Water Indoor, 36.42x15.75x8.07, Gray, Steel

  • Mfr # WCHE06916002
  • Zoro # G6822769
product price: 
$
3,342.62
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Width
15-3/4 in
Features
Dust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCHE06916002
Zoro #
G6822769
UPC #
783510256111
Country of Origin
Italy

Dimensions

Width
15-3/4 in
Size
36.41 in x 15-3/4 in x 8.07 in
Height
36.41 in
Depth
8.07 in
Thickness
18 ga / 1.21 mm

Details

Item
CLIMAGUARD Air-to-Water Indoor,36.42x15
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Gauge
18 ga
NEMA Enclosure Type
12
Color
Light Gray
Voltage
100V AC to 120V AC
Standards
UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
Weight
54 lb
Series
ClimaGuard
Capacity Watts @ Δt 25°C
3100 W
Watts @ Δt 25°C
3100 W
Voltage AC
100 V
Capacity Btu/h @ Δt 25°C
10577 Btu/h
Btu/h @ Δt 25 C
10577 Btu/h
Operating Temperature
50 - 122 °F / 10 - 50 °C
Nominal Voltage
115 V
Protection Rating
NEMA Type 12; IP55
Max Current
2A

Description

CLIMAGUARD Air-to-Water Indoor,36.42x15

Ratings & reviews