CLIMAGUARD Air-to-Water Indoor, 36.42x15.75x8.07, Gray, Steel
- Mfr # WCHE06926002
- Zoro # G6822805
product price:Â
$
3,476.48
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
36.41 in x 15-3/4 in x 8.07 in
Height
36.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCHE06926002
- Zoro #
- G6822805
- UPC #
- 783510256159
- Country of Origin
- Italy
- Item
- CLIMAGUARD Air-to-Water Indoor,36.42x15
- Material
- Mild Steel
- Finish
- Powder Coated
- Application
- Indoor
- Features
- Dust-Resistant
- NEMA Enclosure Type
- 12
- Color
- Light Gray
- Gauge
- 18 ga
- Standards
- UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
- Voltage
- 200V AC to 250V AC
- Series
- ClimaGuard
- Weight
- 54.50 lb
- Voltage AC
- 200 V
- Capacity Watts @ Δt 25°C
- 3100 W
- Operating Temperature
- 50 - 122 °F / 10 - 50 °C
- Max Current
- 1A
- Btu/h @ Δt 25 C
- 10577 Btu/h
- Watts @ Δt 25°C
- 3100 W
- Protection Rating
- NEMA Type 12; IP55
- Nominal Voltage
- 230 V
- Capacity Btu/h @ Δt 25°C
- 10577 Btu/h
Dimensions
- Size
- 36.41 in x 15-3/4 in x 8.07 in
- Height
- 36.41 in
- Width
- 15-3/4 in
- Depth
- 8.07 in
- Thickness
- 18 ga / 1.21 mm
Description
CLIMAGUARD Air-to-Water Indoor,36.42x15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.