Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLIMAGUARD Air-to-Water Indoor, 43.35x19

  • Mfr # WCHE14926002

  • Zoro # G5864295


product price: $5,273.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Size
43.34 in x 19.72 in x 11.81 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCHE14926002
Zoro #
G5864295
UPC #
783510256166
Country of Origin
Italy

Dimensions

Size
43.34 in x 19.72 in x 11.81 in
Width
19.72 in
Height
43.34 in
Depth
11.81 in
Thickness
18 ga / 1.21 mm

Details

Item
CLIMAGUARD Air-to-Water Indoor,43.35x19
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
18 ga
Application
Indoor
NEMA Enclosure Type
12
Color
Light Gray
Voltage
200 to 250V AC
Series
ClimaGuard
Weight
97 lb
Standards
UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
Capacity Btu/h @ Δt 25°C
22861 Btu/h
Protection Rating
NEMA Type 12; IP55
Voltage AC
200 V
Capacity Watts @ Δt 25°C
6700 W
Operating Temperature
50 - 122 °F / 10 - 50 °C
Max Current
1.3 A
Watts @ Δt 25°C
6700 W
Btu/h @ Δt 25 C
22861 Btu/h
Nominal Voltage
230 V

Description

CLIMAGUARD Air-to-Water Indoor,43.35x19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.