Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Nut Package, No 10-32, Steel, 20 PACK

  • Mfr # AN1032

  • Zoro # G5818244


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 0.281-diameter mounting holes, For Use With Mfr. Model Number A72H2518FS
Sub-Category
Mounting Accessories
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN1032
Zoro #
G5818244
UPC #
783510130909
Country of Origin
United States

Dimensions

Size
#10-32

Details

Item
Clip Nut Package,#10-32,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 0.281-diameter mounting holes, For Use With Mfr. Model Number A72H2518FS
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
0.20 lb
Use With
A72H2518FS
Fits
.281-diameter mounting holes; "RA" Type Rack Mount Angles / .281-diameter mounting holes; "RA" Type Rack Mount Angles

Description

Clip Nut Package,#10-32,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.