Zoro Homepage

Closure Plate, 10.00x10.00, Gray, Steel

  • Mfr # F1010GCP

  • Zoro # G6806784


product price: $32.30
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010GCP
Zoro #
G6806784
UPC #
783510467203
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Size
10 in x 2-1/2 in
Height
10 in
Thickness
14 ga / 1.9 mm

Details

Item
Closure Plate,10.00x10.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Features
Knockouts
Application
Indoor
Type
Closure Plate
Weight
2.50 lb
Knockouts Included
Yes
Protection Rating
NEMA Type 1; IP30

Description

Closure Plate,10.00x10.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.