
Closure Plate, 10.00x10.00, Gray, Steel
Mfr # F1010GCPNK
Zoro # G6806836
product price: $32.30
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
2-1/2 in
Gauge
14 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010GCPNK
Zoro #
G6806836
UPC #
783510467401
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Height
10 in
Size
10 in x 2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Closure Plate,10.00x10.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Features
No Knockouts
Type
Closure Plate
Weight
2.40 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Description
Closure Plate,10.00x10.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.