Zoro Homepage

Closure Plate, 2.00x2.00, SS Type 304

  • Mfr # CT22CPSS

  • Zoro # G5834728


product price: $34.89
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Size
2 in x 2 in
NEMA Enclosure Type
1
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22CPSS
Zoro #
G5834728
UPC #
783510158088
Country of Origin
United States

Dimensions

Size
2 in x 2 in
Width
2 in
Height
2 in
Thickness
18 ga / 1.27 mm

Details

Item
Closure Plate,2.00x2.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Gauge
18 ga
Application
Indoor
Color
Unpainted
Type
Closure Plate
Series
CleanTray
Weight
0.40 lb
Protection Rating
NEMA Type 1

Description

Closure Plate,2.00x2.00,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.