Zoro Homepage

Closure Plate, 2.50x2.50, Gray, Steel

  • Mfr # F22GCPNK

  • Zoro # G6809487


product price: $8.92
/ea
Sold in multiples of 2 for $17.84

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Height
2-1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22GCPNK
Zoro #
G6809487
UPC #
783510528102
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Closure Plate,2.50x2.50,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
Features
No Knockouts
NEMA Enclosure Type
1
Application
Indoor
Type
Closure Plate
Weight
0.22 lb
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30

Description

Closure Plate,2.50x2.50,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.