Zoro Homepage

Closure Plate, 2.50x2.50, Gray, Steel

  • Mfr # F22WP

  • Zoro # G5823783


product price: $25.89
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22WP
Zoro #
G5823783
UPC #
783510141004
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Closure Plate,2.50x2.50,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
NEMA Enclosure Type
12
Type
Closure Plate
Weight
0.70 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Closure Plate,2.50x2.50,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.