Zoro Homepage

Closure Plate, 4.00x4.00, SS Type 304

  • Mfr # F44WPSS

  • Zoro # G5832969


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Height
4 in
NEMA Enclosure Type
4X
Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WPSS
Zoro #
G5832969
UPC #
783510154707
Country of Origin
United States

Dimensions

Height
4 in
Size
4 in x 4 in
Width
4 in
Thickness
16 ga / 1.59 mm

Details

Item
Closure Plate,4.00x4.00,SS Type 304
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X
Color
Unpainted
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Standards
Certified by Canadian Standards Association.
Type
Closure Plate
Weight
1.36 lb
Protection Rating
NEMA Type 4X; IP66

Description

Closure Plate,4.00x4.00,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.