Zoro Homepage

Closure Plate, 4.00x4.00, SS Type 316

  • Mfr # F44WPFG

  • Zoro # G5835823


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth
Gauge
10 ga
Width
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WPFG
Zoro #
G5835823
UPC #
783510159207
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
10 ga / 3.6 mm

Details

Item
Closure Plate,4.00x4.00,SS Type 316
Material
Fiberglass
Finish
Smooth
Gauge
10 ga
Color
Gray
Type
Closure Plate
Weight
1.68 lb
Protection Rating
IP55

Description

Closure Plate,4.00x4.00,SS Type 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.