
Closure Plate, 4.00x6.00, SS Type 304
Mfr # CTS46CPRSS
Zoro # G5839664
product price: $64.59
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
Size
4 in x 6 in
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS46CPRSS
Zoro #
G5839664
UPC #
783510166175
Country of Origin
United States
Dimensions
Size
4 in x 6 in
Height
4 in
Width
6 in
Thickness
18 ga / 1.27 mm
Details
Item
Closure Plate,4.00x6.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Closure Plate
Series
CleanTray
Weight
0.70 lb
Description
Closure Plate,4.00x6.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.