
Closure Plate, 6.00x6.00, Gray, Steel
Mfr # F66GCP
Zoro # G6809119
product price: $15.33
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
6 in x 2-1/2 in
Width
2-1/2 in
Features
Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66GCP
Zoro #
G6809119
UPC #
783510524401
Country of Origin
Mexico
Dimensions
Size
6 in x 2-1/2 in
Width
2-1/2 in
Height
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Closure Plate,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Application
Indoor
Type
Closure Plate
Weight
0.80 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
Yes
Description
Closure Plate,6.00x6.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.