
Closure Plate, 8.00x8.00, Gray, Steel
Mfr # F88GCPNK
Zoro # G6809426
product price: $20.37
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Height
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88GCPNK
Zoro #
G6809426
UPC #
783510528409
Country of Origin
Mexico
Dimensions
Height
8 in
Width
2-1/2 in
Size
8 in x 2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Closure Plate,8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
1
Features
No Knockouts
Type
Closure Plate
Weight
1.60 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Description
Closure Plate,8.00x8.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.