Closure Plate Adapters for Cutouts, 24 Pin to 10 Pin, Lt Gray, Steel

  • Mfr # PAD2410

  • Zoro # G6847323


product price: $17.89
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Size
24 Pin to 10 P in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD2410
Zoro #
G6847323
UPC #
783510344191
Country of Origin
Mexico

Dimensions

Size
24 Pin to 10 P in
Thickness
12 ga / 2.66 mm

Details

Item
Closure Plate Adapters for Cutouts,24 P
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
Series
ProLine
Weight
0.28 lb

Description

Closure Plate Adapters for Cutouts,24 P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.