
Closure Plate Adapters for Cutouts, 24 Pin to Blank, Lt Gray, Steel
Mfr # PAD240
Zoro # G6847104
product price: $10.39
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
24 Pin to Blank in
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD240
Zoro #
G6847104
UPC #
783510343996
Country of Origin
Mexico
Dimensions
Size
24 Pin to Blank in
Thickness
12 ga / 2.66 mm
Details
Item
Closure Plate Adapters for Cutouts,24 P
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Series
ProLine
Weight
0.40 lb
Description
Closure Plate Adapters for Cutouts,24 P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.