Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure Plate, fits 4.00x4.00, Gray, Steel

  • Mfr # F44T3RCP

  • Zoro # G6805707


product price: $47.99
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T3RCP
Zoro #
G6805707
UPC #
783510436094
Country of Origin
Mexico

Dimensions

Height
4 in
Size
4 in x 4 in
Width
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Closure Plate,Fits 4.00x4.00,Gray,Ste
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
3R
Type
Closure Plate
Weight
0.60 lb
Protection Rating
NEMA Type 3R

Description

Closure Plate,Fits 4.00x4.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.