
Closure Plates, 800mm
Mfr # P2FCP8
Zoro # G6844523
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
31.38 in
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2FCP8
Zoro #
G6844523
UPC #
783510331054
Country of Origin
Mexico
Dimensions
Size
31.38 in
Thickness
14 ga / 1.9 mm
Details
Item
Closure Plates,800mm
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
10 lb
Description
Closure Plates,800mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.