Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure Plates, fits 1000mm, Steel

  • Mfr # P2FCP10

  • Zoro # G6844514


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
39.26 in
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2FCP10
Zoro #
G6844514
UPC #
783510331047
Country of Origin
Mexico

Dimensions

Size
39.26 in
Thickness
14 ga / 1.9 mm

Details

Item
Closure Plates,fits 1000mm,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Weight
21 lb
Series
ProLine

Description

Closure Plates,fits 1000mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.