Zoro Homepage

Closure Plates, fits 500mm, Lt Gray, St

  • Mfr # PCECGP5

  • Zoro # G5876649


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Size
19.57 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCECGP5
Zoro #
G5876649
UPC #
783510343095
Country of Origin
Mexico

Dimensions

Size
19.57 in
Thickness
14 ga / 1.9 mm

Details

Item
Closure Plates,fits 500mm ,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
6 lb

Description

Closure Plates,fits 500mm ,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.