Zoro Homepage

Closure Plates, fits 600mm, Lt Gray, Steel

  • Mfr # PCECGP6

  • Zoro # G6846605


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
23.51 in
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCECGP6
Zoro #
G6846605
UPC #
783510343194
Country of Origin
Mexico

Dimensions

Size
23.51 in
Thickness
14 ga / 1.9 mm

Details

Item
Closure Plates,fits 600mm ,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
6 lb

Description

Closure Plates,fits 600mm ,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.